This product requires certification to purchase.

3 Light 24 in. Wide Bathroom Vanity Light in Legacy Brass

Minka Lavery

3 Light 24 in. Wide Bathroom Vanity Light in Legacy Brass

  • Fast #
  • Part #M12013732
  • Item #12246501
  • Manufacturer Part #12013-732
3.6 out of 5 Customer Rating
Brand image
Minka Lavery

3 Light 24 in. Wide Bathroom Vanity Light in Legacy Brass

  • Fast #
  • Part #M12013732
  • Item #12246501
  • Manufacturer Part #12013-732
3.6 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from glass and steel
  • Featuring: etched white shade
  • Requires (3) medium (E26) 60 watt bulbs (not included)
  • Capable of being dimmed
  • UL for damp locations
  • Covered by Minka Lavery's 1 year manufacturer warranty
  • The Ortesa bath light blends transitional lines with warm, inviting illumination
  • Ideal for bathrooms, laundry rooms, and covered outdoor spaces
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Legacy Brass
Glass Type:
Etched
Height:
10-1/2 in
Length:
24 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Glass, Steel
Number of Lights:
3
Power Source:
Hardwired, Electric
Proposition 65:
WARNING: This product can expose you to chemicals which are known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
M12013732
UPC:
747396138138
Volts:
120V
Watts:
180 W
Width:
24 in