3-Light Pendant
3-Light Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron, Aged Gold
- Depth:
- 12-19/50 in
- Dimmable:
- Yes
- Height:
- 18-13/100 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- UPC:
- 747396114897
- Watts:
- 60 W
- Width:
- 12-19/50 in