3-Light Vanity Fixture in Aged Brass
3-Light Vanity Fixture in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of aluminum
- Features: etched opal glass shades
- Capable of being dimmed
- Can be mounted to provide up or down lighting
- Requires (3) 60 watt medium (E26) bulbs
- Rated for installation in damp locations
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Glass Type:
- Etched
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 23 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired, Electric
- UPC:
- 747396127637
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23 in