This product requires certification to purchase.

3-Light Vanity Fixture in Aged Brass

Minka Lavery

Binsly 3-Light Vanity Fixture in Aged Brass

  • Fast #
  • Part #M2643575
  • Item #10351465
  • Manufacturer Part #2643-575
5 out of 5 Customer Rating
Brand image
Minka Lavery

Binsly 3-Light Vanity Fixture in Aged Brass

  • Fast #
  • Part #M2643575
  • Item #10351465
  • Manufacturer Part #2643-575
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Binsly
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Dimmable:
No
Glass Type:
Clear
Height:
10-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Lights Included:
No
Material:
Steel
Number of Lights:
3
UPC:
747396127590
Volts:
120V
Watts:
60 W
Width:
24 in