3-Light Vanity Fixture in Coal/Soft Brass
3-Light Vanity Fixture in Coal/Soft Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Features: clear glass shades
- Capable of being dimmed
- Requires (3) 60 watt max candelabra base (E12) bulbs
- Reversible: Can be mounted in an upright or downlight position
- Recommended for use with Vintage Edison style bulbs
- ETL Rated for installation in damp locations
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Coal, Soft Brass
- Glass Type:
- Clear
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 23 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired, Electric
- UPC:
- 747396126739
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23 in