This product requires certification to purchase.

3-Light Vanity Fixture in Coal

Minka Lavery

3-Light Vanity Fixture in Coal

  • Fast #
  • Part #M570366A
  • Item #10351541
  • Manufacturer Part #5703-66A
5 out of 5 Customer Rating
Brand image
Minka Lavery

3-Light Vanity Fixture in Coal

  • Fast #
  • Part #M570366A
  • Item #10351541
  • Manufacturer Part #5703-66A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Features: clear glass shade
  • Capable of being dimmed
  • Reversible: can be mounted to provide up or down lighting
  • Requires (3) 60 watt max medium base (E26) bulbs
  • Recommended for use with Vintage Edison style bulbs
  • ETL Rated for installation in damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Coal
Depth:
6-3/4 in
Glass Type:
Clear
Height:
8-1/2 in
Installation Type:
Wall Mount
Length:
24 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired, Electric
UPC:
747396127408
Volts:
120V
Watts:
60 W
Width:
24 in