3-Light Wall Sconce in Coal
3-Light Wall Sconce in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of steel
- Cloud glass shade
- Requires (3) candelabra (E12) bulbs
- Capable of being dimmed
- Recommended for use with Vintage Edison style bulbs
- Rated for installation in damp locations
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Coal
- Glass Type:
- Etched
- Height:
- 24
- Installation Type:
- Wall Mount
- Length:
- 6
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- Type:
- M361566A
- UPC:
- 747396126173
- Volts:
- 120V
- Watts:
- 60
- Width:
- 6