This product requires certification to purchase.

30W 1-Light LED Vanity Fixture in Brushed Nickel

Minka Lavery

30W 1-Light LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #M241420L
  • Item #7489323
  • Manufacturer Part #241-420-L
3.3 out of 5 Customer Rating
Brand image
Minka Lavery

30W 1-Light LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #M241420L
  • Item #7489323
  • Manufacturer Part #241-420-L
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed Nickel
  • ETCHED OPAL
  • Requires one 30W LED bulb
  • Dimensions: 24" W x 5" H
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
3081
Material:
Glass, Steel, Aluminum
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396101378
Watts:
30 W
Width:
24 in