31-3/4 in. 4-Light Bath Light with Etched White Glass in Dark Brushed Bronze
31-3/4 in. 4-Light Bath Light with Etched White Glass in Dark Brushed Bronze
Product Details
Product Details
- Minka Lavery® collection
- Dark Brushed Bronze
- Etched White glass
- Requires four 100W medium base bulbs
- Dimensions: 31-3/4" W x 7-1/4" H x 6-3/4" L
- ETL listed - damp location
- Dimmable
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Brushed Bronze
- Depth:
- 6-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 7-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396088167
- Volts:
- 120V
- Watts:
- 100
- Width:
- 31-3/4