32-1/4 in. Integrated LED Bath Bar
32-1/4 in. Integrated LED Bath Bar
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Can be mounted horizontally or vertically
- ADA Rated
- Durable steel construction is built for long product life
- Integrated LED lighting
- Rated for damp locations
- Covered under Minka Lavery's 3 year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Glass Type:
- Frosted
- Height:
- 4-3/4 in
- Length:
- 32-1/4 in
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Art Deco, Transitional
- Lumens:
- 3434
- Power Source:
- Hardwired, Electric
- Type:
- MK70013
- UPC:
- 718212700136
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 32-1/4 in