This product requires certification to purchase.

36 x 21-1/2 in. Oval Pivoting Mirror in Polished Chrome

Minka Lavery

36 x 21-1/2 in. Oval Pivoting Mirror in Polished Chrome

  • Fast #
  • Part #M143277
  • Item #4058370
  • Manufacturer Part #1432-77
3.4 out of 5 Customer Rating
Brand image
Minka Lavery

36 x 21-1/2 in. Oval Pivoting Mirror in Polished Chrome

  • Fast #
  • Part #M143277
  • Item #4058370
  • Manufacturer Part #1432-77
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/4 in
Glass Type:
Excavation
Height:
36 in
Installation Type:
Wall Mount
Material:
Glass
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UPC:
747396073910
Width:
21-1/2 in