4-Light Outdoor Pendant in Oil Rubbed Bronze/Gold High
4-Light Outdoor Pendant in Oil Rubbed Bronze/Gold High
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- OIL RUBBED BRONZE W/ GOLD HIGH FINISH
- CLEAR GLASS
- 7"L x 7"W x 19.25"H
- 4-40W B10.5 CANDELABRA NOT INCL.
- METAL CANDLE SLEEVES
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze, Gold High
- Depth:
- 7 in
- Glass Type:
- Clear
- Height:
- 19-1/4 in
- Length:
- 7 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 747396106236
- Watts:
- 40 W
- Width:
- 7 in