This product requires certification to purchase.

4-Light Outdoor Wall Sconce in Oil Rubbed Bronze/Gold High

Minka Lavery

4-Light Outdoor Wall Sconce in Oil Rubbed Bronze/Gold High

  • Fast #
  • Part #M72593143C
  • Item #7577573
  • Manufacturer Part #72593-143C
5 out of 5 Customer Rating
Brand image
Minka Lavery

4-Light Outdoor Wall Sconce in Oil Rubbed Bronze/Gold High

  • Fast #
  • Part #M72593143C
  • Item #7577573
  • Manufacturer Part #72593-143C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maumee, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • OIL RUBBED BRONZE W/ GOLD HIGH FINISH
  • CLEAR GLASS
  • 10.5"W x 19.75"H x 11.5"EXT.
  • 4-40W B10.5 CANDELABRA NOT INCL.
  • METAL CANDLE SLEEVES
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze, Gold High
Glass Type:
Clear
Height:
19-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Number of Lights:
4
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UPC:
747396106267
Watts:
40 W
Width:
10-1/2 in