This product requires certification to purchase.

4-Light Pendant

Minka Lavery

4-Light Pendant

  • Fast #
  • Part #M354666A
  • Item #10061005
  • Manufacturer Part #3546-66A
4.8 out of 5 Customer Rating
Brand image
Minka Lavery

4-Light Pendant

  • Fast #
  • Part #M354666A
  • Item #10061005
  • Manufacturer Part #3546-66A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed from metal and natural rattan
  • Can be installed on vaulted ceilings
  • Requires (4) 60 watt max candelabra base (E12) bulbs
  • Capable of being dimmed
  • UL Rated for installation in dry locations
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Coal
Depth:
24
Height:
12-5/8
Length:
24
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Lighting Direction:
Ambient Lighting
Lighting Style:
Coastal
Material:
Metal, Wicker
Minimum Height:
20-3/4
Number of Lights:
4
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Type:
M354666A
UPC:
747396122120
Volts:
120V
Watts:
60
Width:
24