4-Light Semi-Flush Mount Ceiling Fixture
4-Light Semi-Flush Mount Ceiling Fixture
Product Details
Product Details
- Soft brass and coal finish with natural rope shade
- (4) 60 watt max candelabra base (E12) bulbs required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Depth:
- 20-1/2 in
- Height:
- 14-1/8 in
- Length:
- 20-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Tropical
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- www.P65Warnings.ca.gov
- Type:
- M3869695
- UPC:
- 747396114224
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 20-1/2 in