This product requires certification to purchase.

4-Light Vanity Fixture in Soft Brass

Minka Lavery

4-Light Vanity Fixture in Soft Brass

  • Fast #
  • Part #M2234695
  • Item #10351446
  • Manufacturer Part #2234-695
3.9 out of 5 Customer Rating
Brand image
Minka Lavery

4-Light Vanity Fixture in Soft Brass

  • Fast #
  • Part #M2234695
  • Item #10351446
  • Manufacturer Part #2234-695
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Soft Brass
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Aluminum
Number of Lights:
4
UPC:
747396127484
Volts:
120V
Watts:
60 W