This product requires certification to purchase.

48 in. 12-Light Wide Linear Chandelier

Minka Lavery

48 in. 12-Light Wide Linear Chandelier

  • Fast #
  • Part #M361766A
  • Item #10351479
  • Manufacturer Part #3617-66A
3.5 out of 5 Customer Rating
Brand image
Minka Lavery

48 in. 12-Light Wide Linear Chandelier

  • Fast #
  • Part #M361766A
  • Item #10351479
  • Manufacturer Part #3617-66A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of steel
  • Featuring: etched glass shade
  • Requires (12) 60 watt candelabra (E12) bulbs
  • Rated for installation in damp locations
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Coal
Depth:
8-1/4 in
Dimmable:
No
Glass Type:
Etched
Height:
8 in
Installation Type:
Ceiling Mount
Length:
48 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Steel
Number of Lights:
12
Type:
M361766A
UPC:
747396126197
Volts:
120V
Watts:
60 W
Width:
48 in