This product requires certification to purchase.

5-Light 48 in. Linear Chandelier in Legacy Brass

Minka Lavery

5-Light 48 in. Linear Chandelier in Legacy Brass

  • Fast #
  • Part #M10427732
  • Item #12246491
  • Manufacturer Part #10427-732
5 out of 5 Customer Rating
Brand image
Minka Lavery

5-Light 48 in. Linear Chandelier in Legacy Brass

  • Fast #
  • Part #M10427732
  • Item #12246491
  • Manufacturer Part #10427-732
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fabric and steel construction
  • Includes linen shades
  • Sloped ceiling compatible
  • 72" of hanging chain included
  • (6) candelabra (E12) 60 watt bulbs required (not included)
  • Capable of being dimmed
  • Rated for dry locations
  • Covered by Minka Lavery's 1 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
20 in
Height
31-3/4 in
Length
48 in
Width
48 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Legacy Brass
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Fabric, Steel
Number of Lights
6
Number of Tiers
1
Proposition 65
WARNING: This product can expose you to chemicals which are known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
360 W
Warranty & Product Information
Type
M10427732
UPC
747396138695