5-Light Convertible Pendant
5-Light Convertible Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes: oatmeal linen shade
- Sloped ceiling compatible
- (5) 60 watt max candelabra base (E12) bulbs required
- Convertible from Pendant to Semi-flush fixture
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Depth:
- 20 in
- Height:
- 15 in
- Length:
- 20 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Fabric, Steel
- Minimum Height:
- 22-3/4 in
- Number of Lights:
- 5
- Proposition 65:
- www.P65Warnings.ca.gov
- Type:
- M215566A
- UPC:
- 747396118024
- Volts:
- 110V
- Watts:
- 300 W
- Width:
- 20 in