This product requires certification to purchase.

6-Light Island Light Fixture

Minka Lavery

6-Light Island Light Fixture

  • Fast #
  • Part #M1466883
  • Item #10416631
  • Manufacturer Part #1466-883
4.7 out of 5 Customer Rating
Brand image
Minka Lavery

6-Light Island Light Fixture

  • Fast #
  • Part #M1466883
  • Item #10416631
  • Manufacturer Part #1466-883
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of steel
  • Can be installed on vaulted ceilings
  • Comes with hanging chains
  • Requires (6) 60 watt candelabra (E12) bulbs
  • Recommended for use with Vintage Edison style bulbs
  • ETL listed for damp locations
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Coal Black, Signature Brass
Depth:
20 in
Height:
26-5/8 in
Length:
48 in
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Steel
Minimum Height:
33-5/8 in
Number of Lights:
6
UPC:
747396128955
Volts:
120V
Watts:
360 W
Width:
48 in