This product requires certification to purchase.

6-Light Island Light in Ambry Gold

Minka Lavery

6-Light Island Light in Ambry Gold

  • Fast #
  • Part #M2147735
  • Item #10351433
  • Manufacturer Part #2147-735
5 out of 5 Customer Rating
Brand image
Minka Lavery

6-Light Island Light in Ambry Gold

  • Fast #
  • Part #M2147735
  • Item #10351433
  • Manufacturer Part #2147-735
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Ambry Gold
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Material:
Aluminum
Number of Lights:
6
UPC:
747396127057
Volts:
120V
Watts:
60 W