6-Light Pendant in Coal
6-Light Pendant in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel
- Featuring: water glass shade
- Capable of being dimmed
- Requires (6) 60 watt candelabra (E12) bulbs
- Rated for installation in dry locations
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Coal
- Depth:
- 28 in
- Glass Type:
- Water
- Height:
- 12-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 26 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 6
- Type:
- M526766A
- UPC:
- 747396126036
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28 in