60W 1-Light 15in. Outdoor Wall Sconce in Sand Coal
60W 1-Light 15in. Outdoor Wall Sconce in Sand Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of aluminum
- Featuring: clear glass shade
- Requires (1) 60 watt medium (E26) bulb
- Recommended for use with Vintage Edison style bulbs
- ETL listed for wet locations
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Glass Type:
- Clear
- Height:
- 15 in
- Length:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UPC:
- 747396128771
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in