This product requires certification to purchase.

60W 2-Light 8.75in. Wall Sconce in Legacy Brass

Minka Lavery

60W 2-Light 8.75in. Wall Sconce in Legacy Brass

  • Fast #
  • Part #M3692732
  • Item #11460673
  • Manufacturer Part #3692-732
4.3 out of 5 Customer Rating
Brand image
Minka Lavery

60W 2-Light 8.75in. Wall Sconce in Legacy Brass

  • Fast #
  • Part #M3692732
  • Item #11460673
  • Manufacturer Part #3692-732
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Constructed from steel
  • Featuring: water glass shades
  • Requires (2) medium (E26) 60 watt bulbs (not included)
  • Capable of being dimmed
  • ETL for damp locations
  • Covered by Minka Lavery's 1 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Height
21-3/4 in
Length
6 in
Width
6 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Legacy Brass
Glass Type
Water
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
2
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
Type
M3692732
UPC
747396132785