8-Light Pendant
8-Light Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from steel
- Can be installed on vaulted ceilings
- Requires (8) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
- Rated for installation in damp locations
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal, Soft Brass
- Depth:
- 14 in
- Height:
- 22-1/2 in
- Length:
- 14 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Minimum Height:
- 30-1/4 in
- Number of Lights:
- 8
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396122700
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in