This product requires certification to purchase.

9-Light 40 in. Wide 3-Tier Chandelier in Coal

Minka Lavery

9-Light 40 in. Wide 3-Tier Chandelier in Coal

  • Fast #
  • Part #M539766A
  • Item #10351530
  • Manufacturer Part #5397-66A
3.3 out of 5 Customer Rating
Brand image
Minka Lavery

9-Light 40 in. Wide 3-Tier Chandelier in Coal

  • Fast #
  • Part #M539766A
  • Item #10351530
  • Manufacturer Part #5397-66A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of steel
  • Featuring: fabric shades
  • Capable of being dimmed
  • Requires (6) 100 watt medium (E26) bulbs
  • Rated for installation in dry locations
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Coal
Depth:
40 in
Height:
26-1/2 in
Installation Type:
Ceiling Mount
Length:
40 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Steel
Number of Lights:
6
Number of Tiers:
3
UPC:
747396126142
Volts:
120V
Watts:
100 W
Width:
40 in