96 in. Direct Burial Post in Corona Bronze
96 in. Direct Burial Post in Corona Bronze
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Great Outdoor Post and Mounts
- Direct Burial Post
- 3" diameter. 96"H
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Corona Bronze
- ETL Listed:
- No
- Height:
- 96 in
- Installation Type:
- Ground Mount
- Length:
- 3 in
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396049533
- Width:
- 3 in