This product requires certification to purchase.

100 W 5-Light Chandelier in Brushed Nickel

Minka Lavery

Agilis™ 100 W 5-Light Chandelier in Brushed Nickel

  • Fast #
  • Part #M181584
  • Item #3266522
  • Manufacturer Part #1815-84
5 out of 5 Customer Rating
Brand image
Minka Lavery

Agilis™ 100 W 5-Light Chandelier in Brushed Nickel

  • Fast #
  • Part #M181584
  • Item #3266522
  • Manufacturer Part #1815-84
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chain length 27 in
  • Wire length 120 in
  • Lamina Blanca glass
  • Requires five 100W medium base bulbs
  • Dimensions: 27" W x 19-1/2" H
  • Dimmable
  • Requires Certification

Specifications

Collection:
Agilis™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
27 in
Diameter:
27 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Lamina Blanca
Height:
19-1/2 in
Installation Type:
Ceiling Mount, Chain Hung
Length:
27 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Lumens:
8000
Material:
Metal, Glass
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Size:
27 in W x 19-1/2 in H 27 in L
UL Listed:
Yes
UPC:
747396056821
Volts:
120V
Watts:
100 W
Width:
27 in