This product requires certification to purchase.

8-3/4 in. 100 W 2-Light Medium Bracket in Black

Minka Lavery

Agilis™ 8-3/4 in. 100 W 2-Light Medium Bracket in Black

  • Fast #
  • Part #M681266
  • Item #3297063
  • Manufacturer Part #6812-66
3.7 out of 5 Customer Rating
Brand image
Minka Lavery

Agilis™ 8-3/4 in. 100 W 2-Light Medium Bracket in Black

  • Fast #
  • Part #M681266
  • Item #3297063
  • Manufacturer Part #6812-66
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minka Lavery® Agilis™ collection
  • Black
  • Lamina Blanca glass
  • Requires two 100W medium base bulbs
  • Dimensions: 21" W x 8-1/4" H x 8-3/4" L
  • UL listed - damp location
  • Reversible
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Agilis™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-3/4 in
ETL Listed:
No
Glass Type:
Lamina Blanca
Height:
8-1/4 in
Light Bulb Base Type:
Medium E-27
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
2
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
747396057149
Volts:
120V
Watts:
100 W
Width:
21 in