60W 2-Light 15in. Wide Bathroom Vanity Light in Aged Kinston Bronze with Brushed Brass
Ainsley Court 60W 2-Light 15in. Wide Bathroom Vanity Light in Aged Kinston Bronze with Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Practical lighting with a delicately stylish profile, the Ainsley Court collection by Minka Lavery will add a classy design element to your transitional styled home.
- Durable steel construction is built to last and offers a clean look
- Uses 2-Watt to 60-Watt medium base bulbs
- Compatible with standard wall dimmer
- Clear ribbed glass creates a beautiful glow when illuminated
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Ainsley Court
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Kinston Bronze, Brushed Brass
- Depth:
- 5-1/4 in
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396101699
- Watts:
- 60 W
- Width:
- 15 in