60W 6-Light Medium E-26 Incandescent Island Light in Aged Kinston Bronze with Brushed Brass
Ainsley Court 60W 6-Light Medium E-26 Incandescent Island Light in Aged Kinston Bronze with Brushed Brass
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ainsley Court
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Kinston Bronze/Brushed Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Length:
- 30-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 6
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 10.56 lb
- Width:
- 16-1/2 in