1-Light Wall Sconce in Soft Brass
Aizen 1-Light Wall Sconce in Soft Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Constructed of steel
- Features: faux Alabaster shade
- Integrated 20 watt LED lighting
- Capable of being dimmed
- Rated for installation in damp locations
- Title 24 compliant
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 3.43 yr
- Collection:
- Aizen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 2118.1
- Material:
- Glass, Steel
- Number Of Hours:
- 30000 hr
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Type:
- M921695L
- UPC:
- 747396123035
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 20 W
- Width:
- 6 in