This product requires certification to purchase.

2-Light Outdoor Wall Sconce in Sand Coal

Minka Lavery

Altimeter 2-Light Outdoor Wall Sconce in Sand Coal

  • Fast #
  • Part #M7334266
  • Item #10416660
  • Manufacturer Part #73342-66
3.9 out of 5 Customer Rating
Brand image
Minka Lavery

Altimeter 2-Light Outdoor Wall Sconce in Sand Coal

  • Fast #
  • Part #M7334266
  • Item #10416660
  • Manufacturer Part #73342-66
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of aluminum
  • Featuring: clear glass shade
  • Requires (2) 60 watt candelabra (E12) bulbs
  • Recommended for use with Vintage Edison style bulbs
  • ETL listed for wet locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Altimeter
Color Finish Category:
Neutrals
Color Finish Name:
Sand Coal
Depth:
10 in
Dimmable:
No
Glass Type:
Clear
Height:
14-3/4 in
Length:
7-3/4 in
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Aluminum
Number of Lights:
2
Power Source:
Electric
Type:
M7334266
UPC:
747396128641
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
120 W
Width:
7-3/4 in