3-Light Outdoor Wall Mount Sconce in Sand Coal
Altimeter 3-Light Outdoor Wall Mount Sconce in Sand Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of aluminum
- Featuring: clear glass shade
- Requires (3) 60 watt candelabra (E12) bulbs
- Recommended for use with Vintage Edison style bulbs
- ETL listed for wet locations
Specifications
- ADA Compliant:
- No
- Collection:
- Altimeter
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sand Coal
- Depth:
- 11-3/4 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 18 in
- Length:
- 9 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum
- Number of Lights:
- 3
- Power Source:
- Electric
- UPC:
- 747396128658
- Volts:
- 120V
- Wall Sconce Type:
- Candle Style
- Watts:
- 180 W
- Width:
- 9 in