4-Light Flush Mount Ceiling Fixture
Artze 4-Light Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from metal
- Features: patterned glass shades
- Requires (4) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Artze
- Color Finish Name:
- Soft Brass
- Depth:
- 25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Patterned
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Length:
- 25 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Material:
- Metal
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396124667
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25 in