This product requires certification to purchase.

100 W 6-1/2 in. 1-Light Medium Wall Sconce in Aspen Bronze

Minka Lavery

Aspen™ II 100 W 6-1/2 in. 1-Light Medium Wall Sconce in Aspen Bronze

  • Fast #
  • Part #M1971138
  • Item #2404875
  • Manufacturer Part #1971-138
3.7 out of 5 Customer Rating
Brand image
Minka Lavery

Aspen™ II 100 W 6-1/2 in. 1-Light Medium Wall Sconce in Aspen Bronze

  • Fast #
  • Part #M1971138
  • Item #2404875
  • Manufacturer Part #1971-138
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minka Lavery® collection
  • Aspen Bronze™
  • Rustic scavo glass
  • Requires one 100W medium base bulb
  • Dimensions: 12-3/4" W x 6-1/2" H x 6-1/2" L
  • ETL listed - damp location
  • Dimmable
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Aspen™ II
Color Finish Category:
Bronze Tones
Color Finish Name:
Aspen Bronze
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Rustic Scavo
Height:
6-1/2 in
Installation Type:
Wall Mount
Length:
12-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel, Glass
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396044606
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
100 W
Width:
12-3/4 in