This product requires certification to purchase.

4-3/4 in. 60W 1-Light Wall Sconce in Aspen Bronze

Minka Lavery

Aspen™ II 4-3/4 in. 60W 1-Light Wall Sconce in Aspen Bronze

  • Fast #
  • Part #M971138
  • Item #1799756
  • Manufacturer Part #971-138
5 out of 5 Customer Rating
Brand image
Minka Lavery

Aspen™ II 4-3/4 in. 60W 1-Light Wall Sconce in Aspen Bronze

  • Fast #
  • Part #M971138
  • Item #1799756
  • Manufacturer Part #971-138
5 out of 5 Customer Rating

X Points

Color Finish Name: Aspen Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maumee, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Minka Lavery 1-Light Aspen Bronze Wall Sconce is as versatile as it is functional.
  • Steel and glass construction provide lasting beauty
  • Uses one 60-Watt candelabra bulb, sold separately
  • ETL listed for damp indoor locations
  • Instructions included for assembly and installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Aspen™ II
Color Finish Category:
Bronze Tones
Color Finish Name:
Aspen Bronze
ETL Listed:
Yes
Glass Type:
Rustic Scavo
Height:
4-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396014371
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
60 W
Width:
8-1/4 in