*0923 PN 3 100W MED INCAND BATH LGH
Audrey’s Point *0923 PN 3 100W MED INCAND BATH LGH
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This 3-light Audreys Point bath Collection by Minka Lavery, offers classic simplicity of design and functionality.
- Durable steel construction is built to last and offers a clean, polished look
- Uses 3 light, 100-Watt medium base bulbs
- Compatible with standard wall dimmer
- Etched opal glass creates a diffused effect when illuminated
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Audrey’s Point
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched Opal
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396097350
- Watts:
- 100 W
- Width:
- 22-1/4 in