60W 3-Light Halogen Pendant in Polished Nickel
Audrey’s Point 60W 3-Light Halogen Pendant in Polished Nickel
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 3 light, 60-Watt candelabra base bulbs
- This Audreys Point Collection convertible pendant by Minka Lavery will update your home with its transitional and eye-catching design.
- Semi flush convertible fixture
- Compatible with standard wall dimmer
Specifications
- Collection:
- Audrey’s Point
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 17-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 15-1/2 in