40W 1-Light Candelabra E-12 Vanity Fixture in Soft Brass
Auresa 40W 1-Light Candelabra E-12 Vanity Fixture in Soft Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Auresa - 1 light bath in soft brass finish with clear glass
Specifications
- ADA Compliant:
- No
- Collection:
- Auresa
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 9-19/50
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lights Included:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396120164
- Volts:
- 120V
- Watts:
- 40
- Width:
- 5-22/25