40W 3-Light Candelabra E-12 Vanity Fixture in Coal
Auresa 40W 3-Light Candelabra E-12 Vanity Fixture in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 light bath in coal finish with clear glass
- Includes: clear glass shades
- Reversible: can be mounted in an upward or downward position
- (3) 40 watt max candelabra base (E12) bulbs required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Auresa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 9-19/50 in
- Installation Type:
- Wall Mount
- Length:
- 25-5/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lights Included:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired, Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396120850
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 25-63/100 in