5-Light 29 in. Wide Vantage Chandelier in Coal
Auresa 5-Light 29 in. Wide Vantage Chandelier in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of steel and glass
- Includes: clear glass shades
- Sloped ceiling compatible
- (5) 40 watt max medium base (E26) bulbs required
- Dimmable with compatible dimming bulbs
- Recommended for use with Vintage Edison bulb
- ETL rated for damp locations
Specifications
- Collection:
- Auresa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Depth:
- 29 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 29 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 3200
- Material:
- Steel, Glass
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Size:
- 29 in W x 12 in H 29 in L
- UL Listed:
- No
- UPC:
- 747396120874
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 29 in