60W 1-Light Medium E-26 Vanity Fixture in Coal with Soft Brass
Baldwin Park 60W 1-Light Medium E-26 Vanity Fixture in Coal with Soft Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1 light bath in coal and soft brass finish with clear ribbed glass
Specifications
- ADA Compliant:
- No
- Collection:
- Baldwin Park
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal, Soft Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Ribbed
- Height:
- 11-63/100 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lights Included:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396119236
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-1/2 in