This product requires certification to purchase.

14 in. 3-Light Flush Mount Ceiling Fixture

Minka Lavery

Bax 14 in. 3-Light Flush Mount Ceiling Fixture

  • Fast #
  • Part #M1703781
  • Item #10351422
  • Manufacturer Part #1703-781
3.3 out of 5 Customer Rating
Brand image
Minka Lavery

Bax 14 in. 3-Light Flush Mount Ceiling Fixture

  • Fast #
  • Part #M1703781
  • Item #10351422
  • Manufacturer Part #1703-781
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of aluminum
  • Features: frosted glass shade
  • Requires (3) 60 watt medium (E26) bulbs
  • Capable of being dimmed
  • Rated for installation in damp locations
  • Requires Certification
Dimensions & Measurements
Depth
14 in
Height
8-1/2 in
Length
14 in
Width
14 in
Characteristics & Features
Collection
Bax
Color Finish Category
Blacks
Color Finish Name
Sand Coal, Soft Brass
Glass Type
Frosted
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Modern
Material
Aluminum
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Application
Commercial, Residential
UPC
747396126371