19 in. 3-Light Flush Mount Ceiling Fixture
Bax 19 in. 3-Light Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Bax
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal, Soft Brass
- Depth:
- 10 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Mid-century
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396123042
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 19 in