This product requires certification to purchase.

12 in. 60W 2-Light Outdoor Wall Sconce in Oil Rubbed Bronze

Minka Lavery

Bay View™ 12 in. 60W 2-Light Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #M9802143
  • Item #2467588
  • Manufacturer Part #9802-143
4.7 out of 5 Customer Rating
Brand image
Minka Lavery

Bay View™ 12 in. 60W 2-Light Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #M9802143
  • Item #2467588
  • Manufacturer Part #9802-143
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minka Lavery® collection
  • Oil Rubbed Bronze
  • Etched Opal glass
  • Requires one 60W medium base bulb
  • Dimensions: 7-3/4" W x 12-1/4" H x 4-1/2" L
  • ETL listed - damp location
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Height
12 in
Length
7-3/4 in
Width
7-3/4 in
Characteristics & Features
Collection
Bay View™
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Dimmable
Yes
Glass Type
Etched Opal
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Glass
Number of Lights
2
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
747396041414