60W 2-Light Medium Outdoor Wall Sconce in Oil Rubbed Bronze
Bay View™ 60W 2-Light Medium Outdoor Wall Sconce in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Great Outdoors® Bay View™ pocket lantern
- Brushed Stainless Steel
- Etched Opal glass
- Requires 2 candelabra base bulbs, up to 60W
- Dimensions: 7-3/4" W x 12" H x 4-1/2" Ext
- Stainless steel construction
Specifications
- ADA Compliant:
- No
- Collection:
- Bay View™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched Opal
- Height:
- 12-9/50 in
- Length:
- 7-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Stainless Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396042817
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 60 W
- Width:
- 7-3/4 in