9-1/2 in. 60W Medium Lantern in Brushed Stainless Steel
Bay View 9-1/2 in. 60W Medium Lantern in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery® collection
- Brushed Stainless
- Etched Opal glass
- Requires one 60W medium base bulb
- Dimensions: 7" W x 9-1/2" H x 4" L
- ETL listed - damp location
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Bay View
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 4 in
- ETL Listed:
- Yes
- Glass Type:
- Etched Opal
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Stainless, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396042824
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7 in