This product requires certification to purchase.

4-Light Outdoor Wall Mount Lantern in Black and Gold

Minka Lavery

Bexley Manor 4-Light Outdoor Wall Mount Lantern in Black and Gold

  • Fast #
  • Part #M9322585
  • Item #7182820
  • Manufacturer Part #9322-585
4.5 out of 5 Customer Rating
Brand image
Minka Lavery

Bexley Manor 4-Light Outdoor Wall Mount Lantern in Black and Gold

  • Fast #
  • Part #M9322585
  • Item #7182820
  • Manufacturer Part #9322-585
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bexley Manor by Minka Lavery’s The Great Outdoors brings class and sophistication to any outdoor space with this antique wall sconce.
  • Sand-cast aluminum material provides a sturdy base for post lighting
  • Uses 4 light, 40-Watt candelabra base bulbs
  • Clear beveled glass creates a diffused effect when illuminated
  • Includes assembly and installation parts
  • Design is ideal for outdoor doorway and walkways
  • ETL listed
  • Requires Certification
Dimensions & Measurements
Depth
13-1/2 in
Height
31-3/4 in
Length
11 in
Width
11 in
Characteristics & Features
Collection
Bexley Manor
Color Finish Category
Blacks
Color Finish Name
Black, Gold
Glass Type
Clear Beveled
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Direction
Up Lighting
Lighting Style
Traditional
Number of Lights
4
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
40 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
747396097824