This product requires certification to purchase.

6-Light 28 In. Wide Chandelier in Stone Grey/Brushed Nickel

Minka Lavery

Bridlewood 6-Light 28 In. Wide Chandelier in Stone Grey/Brushed Nickel

  • Fast #
  • Part #M4636106
  • Item #7577388
  • Manufacturer Part #4636-106
3.2 out of 5 Customer Rating
Brand image
Minka Lavery

Bridlewood 6-Light 28 In. Wide Chandelier in Stone Grey/Brushed Nickel

  • Fast #
  • Part #M4636106
  • Item #7577388
  • Manufacturer Part #4636-106
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This Contemporary twist by Minka Lavery on a country favorite will be the center piece of any home
  • The key to Bridlewood's winning design is its strong lines combined with interesting bold geometric blocks, creating a bold presence in any room
  • Requires six 60W candelabra base bulbs
  • Dimensions: 28" W x 23" H
  • Capable of being dimmed
  • ETL Rated for damp locations
  • Covered under Minka Lavery's 1 year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
28 in
Height
23 in
Length
28 in
Size
28 in W x 23 in H 28 in L
Width
28 in
Characteristics & Features
Collection
Bridlewood
Color Finish Category
Greys
Color Finish Name
Stone Grey, Brushed Nickel
Dimmable
Yes
Glass Type
Clear, Seedy
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T8
Light Bulb Style
Tubular
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
6
Number of Tiers
1
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
5760
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
747396104690